PRECISION KEYWAY BROACH SET,#40 MET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRECISION KEYWAY BROACH SET,#40 MET

HASSAY SAVAGE CO.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1KEH2
  • Mfr. Model # 1KEH2
  • UNSPSC # 23171617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.87 lbs

Technical Specs

  • Includes 6 Broaches/18 Collared Bushings, 36 Keyway Combinations, Plastic Case
  • Number of Shims Required 1
  • Broach Style I, II, III
  • Keyway Sizes 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
  • Bushing Hole Dia. 8, 10, 12, 14, 16, 18, 18, 19, 20, 22, 24, 25, 26, 28, 30, 32, 34, 36mm
  • Item Precision Keyway Broach Set

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list