PRECISION HEX SCREWDRIVER 5/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRECISION HEX SCREWDRIVER 5/64

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA118078
  • Mfr. Model # 118078
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.176 lbs

Technical Specs

  • Shank Shape Round
  • Item Precision Hex-Plus Screwdriver
  • Overall Length 6-3/8"
  • Finish Matte
  • Shank Length 2-1/4"
  • Tip Size 5/64"
  • Handle Design Ergonomic with Antiroll and Rotating Cap
  • Shank Material Alloy Tool Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Style Group Hex
  • Handle Material Multicomponent

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list