Skip Content
PRECISION HART LOOP CALIBRATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PRECISION HART LOOP CALIBRATOR

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET709H
  • Mfr. Model # 709H
  • UNSPSC # 41113600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.51 lbs

Technical Specs

  • Item Process Calibrator
  • Powered By (6) AAA
  • Max. Loop Current 24 mA
  • Loop Supply Voltage 30
  • Source Current Yes
  • Source/Simulate Yes
  • Voltage Measurement Range 30

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list