Skip Content
PRECISION ESD SAFE SCREWDRIVER,5/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRECISION ESD SAFE SCREWDRIVER,5/32

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30D475
  • Mfr. Model # 30D475
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Item Precision ESD Safe Screwdriver
  • Overall Length 6-3/4"
  • Tip Size 5/32" Hex
  • Shank Length 2-7/16"
  • Shank Shape Round
  • Standards ESD Standard IEC 61340-5-1
  • Finish Chrome
  • Handle Design Ergonomic with Rotating Cap
  • Handle Material Cadmium-Free Plastic
  • Tip Style Group Hex
  • Shank Material CVM Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list