Skip Content
PRECISION ESD SAFE SCREWDRIVER,2.5M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRECISION ESD SAFE SCREWDRIVER,2.5M

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30D466
  • Mfr. Model # 30D466
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Tip Size 2.5mm Hex
  • Item Precision ESD Safe Screwdriver
  • Overall Length 6-3/4"
  • Shank Length 2-7/16"
  • Standards ESD Standard IEC 61340-5-1
  • Shank Shape Round

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List