Skip Content
PRECISION ESD SAFE SCREWDRIVER,0.89 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRECISION ESD SAFE SCREWDRIVER,0.89

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30D461
  • Mfr. Model # 30D461
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Item Precision ESD Safe Screwdriver
  • Shank Shape Round
  • Tip Size 0.89mm Hex
  • Overall Length 4-3/4"
  • Shank Length 1-5/8"
  • Standards ESD Standard IEC 61340-5-1
  • Finish Chrome
  • Handle Design Ergonomic with Rotating Cap
  • Tip Style Hex
  • Tip Style Group Hex
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Material Cadmium-Free Plastic
  • Shank Material CVM Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list