Skip Content
PRE-RINSEFAUCET,CHROME PLATED BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRE-RINSEFAUCET,CHROME PLATED BRASS

T & S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5WMX7
  • Mfr. Model # 5WMX7
  • UNSPSC # 30181519
  • CATALOGUE PAGE # 1764
  • Shipping Weight 12.5 lbs

Technical Specs

  • Item Pre-Rinse Faucet Unit
  • Flow Rate 1.4 gpm
  • Replacement Cartridge 005959-40, 005960-40
  • Number of Holes 1
  • Connection 1/2" NPSM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list