PRE RINSE RISER,3/8 IN,BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRE RINSE RISER,3/8 IN,BRASS

T & S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10C449
  • Mfr. Model # 10C449
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Finish Chrome
  • For Use With T&S Pre-Rinses Wall And Deckmount
  • Item Pre Rinse Riser
  • Material of Construction Brass
  • Connection 3/8"
  • Standards CSA, AB1953
  • Sub-Category Gaskets, Hardware and O-Rings

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list