Skip Content
PRE-RINSE HOSE W/GRIP,20 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRE-RINSE HOSE W/GRIP,20 IN

ENCORE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG26Y319
  • Mfr. Model # 26Y319
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Pre-Rinse Hose w/Grip
  • For Use With Most Pre Rinse Units
  • Size 20"
  • Material of Construction Stainless Steel
  • Finish Stainless Steel
  • Connection 3/4"-14 UNS
  • Features Strain Relief Spring

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list