Skip Content
PRE-INKED STAMPS,RED/BLUE,0.35 OZ., close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PRE-INKED STAMPS,RED/BLUE,0.35 OZ.,

COSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DAA2
  • Mfr. Model # 1DAA2
  • UNSPSC # 60121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • For Use With Pre-Inked Stamps
  • Item Ink Refill
  • Size 0.35 oz.
  • Ink Colour Red/Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list