PRE-FILTER REPLACEMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PRE-FILTER REPLACEMENT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2HPB3
  • Mfr. Model # 2HPB3
  • UNSPSC # 40161602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Air Cleaning Filter
  • For Use With 2HPB1, 2HPB2
  • Nominal Height 5/16"
  • Nominal Width 13-7/16"
  • Nominal Depth 17-7/8"
  • Nominal Filter Size 5/16x13-7/16x17-7/8
  • Frame Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list