Skip Content
PRE-CABLED MINI LIMIT SWITCH ORDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PRE-CABLED MINI LIMIT SWITCH ORDER

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9007MS04S0100
  • Mfr. Model # 9007MS04S0100
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Miniature Limit Switch
  • Operating Force 48 in.-oz.
  • NEMA Rating 1, 2, 4, 6, 6P, 12, 13
  • Standards UL, CSA and CE
  • Body Material Zinc
  • Movement CW/CCW
  • Series 9007MS
  • Operating Temp. Range -4 Degrees - 221 Degrees F (-20 Degrees - 105 Degrees C)
  • Wiring Entry Potted Cable
  • Travel Total Travel 70 Degrees
  • Electrical Connection 3 ft. Cable, 4 Wire
  • IP Rating 67
  • Basic Actuator Style - Limit Switch Rotary
  • Body Style - Limit Switch Miniature
  • Boot Sealed Actuator - Limit Switch No
  • Actuator Location - Limit Switch Side
  • Actuator Style - Limit Switch Rotary, No Lever
  • Threaded for Panel Mounting - Limit Switch No
  • Contact Form- Switches SPDT
  • Body Height - Limit Switch 1.75"
  • Body Depth - Limit Switch 0.62"
  • Body Width - Limit Switch 1.58"
  • DC Contact Rating - Limit Switch 5 A @ 300 V
  • AC Contact Rating - Limit Switch 10 A @ 300 V
  • Limit Switch Style General Purpose Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list