Skip Content
PRD C/W ELAVATION HARNESS XXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PRD C/W ELAVATION HARNESS XXL

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTCE100745013
  • Mfr. Model # CE100745013
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.02 lbs

Technical Specs

  • Colour Black/Tan
  • Item Personal Rescue Device
  • Tensile Strength 5,000 lbs.
  • Weight Capacity 310 lbs.
  • Standards CSA Z259.10-06, ANSI Z359.1-2007, OSHA 29 CFR 1910
  • Harness Size 2X-Large
  • Hardware Material Steel
  • Front D-Ring No
  • Shoulder Strap Buckles
  • Side D-Rings No
  • Leg Strap Buckles Quick-Connect
  • Chest Strap Buckles
  • Subpelvic Strap Yes
  • Back D-Ring
  • Webbing Material Polyester
  • Harness Application General Industry, Rescue
  • Stretchable No
  • Includes Medium/Large
  • Harness Buckle Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list