Skip Content
PR RED VALVE,LF BRASS,1.5 IN,25-75P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PR RED VALVE,LF BRASS,1.5 IN,25-75P

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DMA9
  • Mfr. Model # 5DMA9
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.65 lbs

Technical Specs

  • Item Water Pressure Reducing Valve
  • Standards ASSE Standard 1003:(ANSI A112.26.2: CSA StandardB356Standard Plumbing Code and listed by IAPMO.Military Standard MIL-V-18146B Type I.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list