Skip Content
PR BULB 7.2V .55A 4.2CP 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PR BULB 7.2V .55A 4.2CP 10 PK

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2EKY4
  • Mfr. Model # 2EKY4
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 3024
  • Shipping Weight 1.0 lbs

Product Details

Flashlight, 6 D cells. S.C min. flange base. B3-1/2 bulb. Voltage 7.2. Design watts/amps 0.55 A. Rated average life 3 hours. Maximum overall length 1.25 inches. Trade no. PR18. Package quantity 10.

Technical Specs

  • Item Miniature Incandescent Bulb
  • Voltage 7.2
  • Watts 4.0
  • Trade Number PR18
  • Bulb Shape B3-1/2
  • Average Bulb Life 3 hr.
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Max. Overall Bulb Length 1-1/4"
  • Bulb Amps 550 mA
  • Bulb Type Miniature
  • Bulb Primary Application Flashlight
  • Bulb Base Type Single Contact Midget Flanged
  • Lumens 69
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list