Skip Content
PR BULB 5.95V .50A 3.10CP 10PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PR BULB 5.95V .50A 3.10CP 10PK

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2EKY2
  • Mfr. Model # 2EKY2
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 3024
  • Shipping Weight 1.0 lbs

Product Details

Flashlight, 5 D cells. S.C min. flange base. B3-1/2 bulb. Voltage 5.9. Design watts/amps 0.50 A. Rated average life 15 hours. Maximum overall length 1.25 inches. Trade no. PR12. Package quantity 10.

Technical Specs

  • Voltage 5.9
  • Trade Number PR12
  • Bulb Shape B3-1/2
  • Item Miniature Incandescent Bulb
  • Watts 3.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 15 hr.
  • Bulb Amps 500 mA
  • Max. Overall Bulb Length 1-1/4"
  • Bulb Type Miniature
  • Bulb Primary Application Flashlight
  • Bulb Base Type Single Contact Midget Flanged
  • Lumens 39
  • Bulb Housing Glass
  • For Enclosed Fixtures No
  • Light Bulb Dia. 7/16"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list