Skip Content
PR BULB 2.38V .5A .80CP 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PR BULB 2.38V .5A .80CP 10 PK

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2EKY7
  • Mfr. Model # 2EKY7
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 3024
  • Shipping Weight 1.0 lbs

Product Details

Flashlight, 2 D cells. S.C min. flange base. B3-1/2 bulb. Voltage 2.3. Design watts/amps 0.27 A. Rated average life 10 hours. Maximum overall length 1.25 inches. Trade no. PR2. Package quantity 10.

Technical Specs

  • Trade Number PR4
  • Item Miniature Incandescent Bulb
  • Bulb Shape B3-1/2
  • Voltage 2.3
  • Watts 0.6
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Amps 270 mA
  • Average Bulb Life 10 hr.
  • Max. Overall Bulb Length 1-1/4"
  • Bulb Type Miniature
  • Bulb Primary Application Flashlight
  • Bulb Base Type Single Contact Midget Flanged
  • Lumens 5
  • For Enclosed Fixtures No
  • Light Bulb Dia. 7/16"
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List