POWERTWIST ROLLER DRIVE B 100 FEET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POWERTWIST ROLLER DRIVE B 100 FEET

FENNER DRIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FND0410300
  • Mfr. Model # 0410300
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1522
  • Shipping Weight 10.85 lbs

Technical Specs

  • For Use With Belt-Driven Live Roller Conveyors or Rapistan(R) Conveyor Systems That Require 9/16" Round Profile Belts
  • Item Roller Drive
  • Temp. Range -40 Degrees F - 240 Degrees F
  • Material Polyester/Polyurethane Composite
  • Construction Link
  • Thickness 5/8"
  • Resists Abrasion, Extreme Temperatures, Exposure to Oil, Grease, Water, Most Common Industrial and Agricultural Chemicals and Solvents
  • Top Width 5/8"
  • V-Belt Section B
  • Number of Ribs 1
  • Outside Length 100 ft.
  • V-Belt Type Link V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list