Skip Content
POWERSUPPLY CORD,10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWERSUPPLY CORD,10FT

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3AY38
  • Mfr. Model # 3AY38
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Power Supply Cord
  • Max. Amps 10
  • Jacket Colour Black
  • NEMA Plug Configuration 5-15P
  • Standards Non UL
  • Temp. Range 32 - 194 Degrees F
  • Cord Length 10 ft.
  • Shape Round
  • Voltage 125
  • Nominal Outside Dia. 0.340"
  • NEC Cord Designation SJ
  • Connector End - Wire and Cable Bare
  • Wire and Cable Item Power Cord
  • Max. Cord Temp. 194 Degrees F
  • Jacket Material - Wire and Cable Rubber
  • Gauge/Conductor - Wire and Cable 16/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list