Skip Content
POWERSPAN FHP BELT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWERSPAN FHP BELT

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GYR3L280PS
  • Mfr. Model # 3L280PS
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.101 lbs

Product Details

Fractional Horsepower (FHP) V-Belts 3L Type (0.38 inch Top Width by 0.22 inch Thick). Engineered rubber cushion and insulation. Oil, heat, ozone, and abrasion resistant.

Technical Specs

  • V-Belt Section 3L

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list