POWERSPAN FHP BELT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POWERSPAN FHP BELT

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GYR3L260PS
  • Mfr. Model # 3L260PS
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Fractional Horsepower (FHP) V-Belts 3L Type (0.38 inch Top Width by 0.22 inch Thick). Engineered rubber cushion and insulation. Oil, heat, ozone, and abrasion resistant.

Technical Specs

  • V-Belt Section 3L
  • Industry Number 3L260
  • Number of Ribs 1
  • For Use With Higher Horsepower
  • Item Powerspan FHP Belt
  • Temp. Range -40 Degrees F - 230 Degrees F
  • Material Engineered Rubber Cushion and Insulation
  • Thickness 0.22"
  • Resists Oil, Heat, Ozone, and Abrasion Resistant
  • Top Width 0.38"
  • Outside Length 26"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list