POWERMARK SILVER REFLECTIVE TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POWERMARK SILVER REFLECTIVE TAPE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY13590
  • Mfr. Model # 13590
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Length 33 ft.
  • Colour Metallic Silver
  • Item Label Tape Cartridge
  • For Use With Brady Powermark(R)
  • Temp. Range -40 Degrees to 158 Degrees F
  • Width 10"
  • Label Type Indoor/Outdoor
  • Tape Material Polyester
  • Standards Type 1 (Fed. Spec. L-S-300)
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list