Skip Content
POWERMARK PURPLE/MAGENTA VINYL TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWERMARK PURPLE/MAGENTA VINYL TAPE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY13609
  • Mfr. Model # 13609
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Length 50'
  • Colour Purple
  • Item Label Tape Cartridge
  • Temp. Range -40 Degrees to 180 Degrees F
  • For Use With PowerMark(R) Printers
  • Width 6"
  • Label Type Indoor/Outdoor
  • Tape Material Vinyl Film
  • Metal Detectable No
  • Standards RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list