Skip Content
POWERMARK ORANGE VINYL TAPE 4.125IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWERMARK ORANGE VINYL TAPE 4.125IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY13543
  • Mfr. Model # 13543
  • UNSPSC # 55121611
  • CATALOGUE PAGE # 2263
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Orange
  • For Use With Brady Powermark(R)
  • Item Label Tape Cartridge
  • Length 50 ft.
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Width 4"
  • Tape Material Vinyl Film
  • Label Type Indoor/Outdoor
  • Metal Detectable No
  • Standards RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list