Skip Content
POWERMARK ORANGE RIBBON 6.25IN X 20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWERMARK ORANGE RIBBON 6.25IN X 20

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY13600
  • Mfr. Model # 13600
  • UNSPSC # 44103112
  • CATALOGUE PAGE # 2263
  • Shipping Weight 1.3 lbs

Technical Specs

  • For Use With PowerMark(R) Printers
  • Colour Orange
  • Length 200 ft.
  • Item Ribbon
  • Width 6-1/4"
  • Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list