Skip Content
POWERMARK BLUE VINYL TAPE 8.125IN X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWERMARK BLUE VINYL TAPE 8.125IN X

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY13554
  • Mfr. Model # 13554
  • UNSPSC # 55121611
  • CATALOGUE PAGE # 2263
  • Shipping Weight 2.9 lbs

Technical Specs

  • Colour Blue
  • For Use With Brady Powermark(R)
  • Width 8"
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Length 50 ft.
  • Item Label Tape Cartridge
  • Tape Material Vinyl Film
  • Label Type Indoor/Outdoor
  • Metal Detectable No
  • Standards RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list