Skip Content
POWERMARK BLK/RED/GRN/BLUE RIBBON 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWERMARK BLK/RED/GRN/BLUE RIBBON 1

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY13535
  • Mfr. Model # 13535
  • UNSPSC # 44103112
  • CATALOGUE PAGE # 2263
  • Shipping Weight 1.7 lbs

Technical Specs

  • Item Ribbon Cartridge
  • For Use With Mfr. No. 13500
  • Colour Black/Red/Blue/Green
  • Length 200 ft.
  • Width 6-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list