POWERMARK BLACK VINYL TAPE 4.125IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POWERMARK BLACK VINYL TAPE 4.125IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY13544
  • Mfr. Model # 13544
  • UNSPSC # 31201520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Colour Black
  • Item Label Tape Cartridge
  • For Use With Brady Powermark(R)
  • Length 50 ft.
  • Temp. Range -40 Degrees to 180 Degrees F
  • Width 4"
  • Tape Material Vinyl Film
  • Label Type Indoor/Outdoor
  • Standards RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list