Skip Content
POWERLUBER 18V SINGLE BATTERY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWERLUBER 18V SINGLE BATTERY

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNC1842
  • Mfr. Model # 1842
  • UNSPSC # 27112730
  • CATALOGUE PAGE # 2877
  • Shipping Weight 14.0 lbs

Product Details

Powerluber 18V Single Battery.

Technical Specs

  • Item Power Luber
  • Features High-strength Composite Body with Metal Gear and Pump Housing Provides Outstanding Durability, Best Grease Output in Cold Temperature Operation, High-capacity, Long Run Time
  • Hose Length 30"
  • Includes 18 V Powerluber, 1 Battery
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list