POWERLUBER 18V DUAL BATTERY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POWERLUBER 18V DUAL BATTERY

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNC1844
  • Mfr. Model # 1844
  • UNSPSC # 27112730
  • CATALOGUE PAGE # 2877
  • Shipping Weight 16.15 lbs

Product Details

Powerluber 18V Dual Battery.

Technical Specs

  • Item Battery
  • Voltage 18 V

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list