POWERGUIDE 4400 MONITORING PACKAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POWERGUIDE 4400 MONITORING PACKAGE

DRANETZ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTZDBPG106
  • Mfr. Model # DBPG106
  • UNSPSC # 41113708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Product Details

Unique color LCD touchscreen interface. Automated setup mode. Three phase, with 8 fully differential channels.

Technical Specs

  • Includes (8) Color Coded Leads, (8) Color Coded Voltage Clips, Charger, 256 MB Memory Card, Software, Soft Carrying Case and Instructions
  • Item Power Quality Analyzer
  • Phase 3
  • Data Logging Yes
  • Max. VA 100TVA
  • Display Color LCD Touch Screen
  • Power Factor 0 - 1
  • Safety Rating CAT III 600V, CAT IV 300V
  • Sampling Rate 65 uS
  • Peak Capture Yes
  • Storage 256 MB
  • Manufacturers Warranty Length 3 yr.
  • Calibration Certificate NIST
  • Current Accuracy +/-0.1%
  • Voltage Accuracy +/-0.1% + 0.05% Full Scale
  • Min. Transient Duration 65 uS
  • Harmonic Capture Range 63rd
  • Voltage Channels 4
  • Current Channels 4
  • AC Response True RMS
  • Max. DC Voltage 600V
  • Max. Watts 100TW
  • Calibration Frequency 45 - 65 Hz
  • Max. AC Amps 6000A
  • Display Resolution 360 x 240
  • Max. AC Voltage 600

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list