Skip Content
POWERGRID BOTTOMS (11.7 OZ) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POWERGRID BOTTOMS (11.7 OZ)

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDFB106
  • Mfr. Model # DFB106
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Dual Hazard Bottoms
  • Colour Black
  • Material 68% Modacrylic, 29.2% Rayon, 2.8% Spandex
  • Size 4X-Large
  • ATPV Rating 15.0 cal/cm²
  • Hazard Risk Category (HRC) 1
  • Gender Men's
  • Fabric Weight 11.7 oz
  • Standards HRC 2 NFPA 2112, NFPA 70E, NFPA 1975, CAT 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list