Skip Content
POWERGRID BOTTOMS (11.7 OZ) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWERGRID BOTTOMS (11.7 OZ)

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDFB102DH
  • Mfr. Model # DFB102DH
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Colour Black
  • Item Dual Hazard Bottoms
  • Material 68% Modacrylic, 29.2% Rayon, 2.8% Spandex
  • Size Large
  • ATPV Rating 15 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 11.7 oz
  • Gender Men's
  • Standards HRC 2 NFPA 2112, NFPA 70E, NFPA 1975, CAT 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list