Skip Content
POWERGRID BOTTOMS (11.7 OZ) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POWERGRID BOTTOMS (11.7 OZ)

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDFB100
  • Mfr. Model # DFB100
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Colour Black
  • Hazard Risk Category (HRC) 1
  • Material 68% Modacrylic, 29.2% Rayon, 2.8% Spandex
  • Size Small
  • ATPV Rating 15.0 cal/cm²
  • Item Dual Hazard Bottoms
  • Fabric Weight 11.7 oz
  • Gender Men's
  • Standards HRC 2 NFPA 2112, NFPA 70E, NFPA 1975, CAT 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list