Skip Content
Discontinued with Replacement
POWERGRID BEANIE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POWERGRID BEANIE

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDFB900
  • Mfr. Model # DFB900
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs
Suggested Replacement Product
POWERGRID DUAL HAZARD BEANIE

Price: NA

Technical Specs

  • Colour Black
  • Item Hat
  • Size One Size Fits All
  • ATPV Rating 5.2 cal/cm²
  • Covers Head
  • Material Polartec Power Stretch FR Fabric
  • Hazard Risk Category (HRC) 1
  • Standards NFPA 70E

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list