Skip Content
POWERGRID 1/4 ZIP SHIRT (11.7 OZ) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

POWERGRID 1/4 ZIP SHIRT (11.7 OZ)

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDFB205
  • Mfr. Model # DFB205
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Colour Black
  • Material 68% Modacrylic, 29.2% Rayon, 2.8% Spandex
  • Item Baselayer Shirt
  • Size 3X-Large
  • ATPV Rating 5.2 cal/cm²
  • Hazard Risk Category (HRC) 1
  • Fabric Weight 11.7 oz
  • Standards NFPA 70E
  • Closure Type 1/4 Zipper
  • Sleeve Length 28-1/2"
  • Fits Chest Size 55" - 58"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list