Skip Content
POWERGRID 1/4 ZIP SHIRT (11.7 OZ) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POWERGRID 1/4 ZIP SHIRT (11.7 OZ)

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDFB203
  • Mfr. Model # DFB203
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Colour Black
  • Material 68% Modacrylic, 29.2% Rayon, 2.8% Spandex
  • Item Baselayer Shirt
  • ATPV Rating 5.2 cal/cm²
  • Size X-Large
  • Hazard Risk Category (HRC) 1
  • Fabric Weight 11.7 oz
  • Standards NFPA 70E
  • Closure Type 1/4 Zipper
  • Sleeve Length 27"
  • Fits Chest Size 47" - 50"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list