Skip Content
POWERGRID 1/4 ZIP SHIRT (11.7 OZ) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POWERGRID 1/4 ZIP SHIRT (11.7 OZ)

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDFB202
  • Mfr. Model # DFB202
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Colour Black
  • Item Baselayer Shirt
  • Material 68% Modacrylic, 29.2% Rayon, 2.8% Spandex
  • Size Large
  • ATPV Rating 5.2 cal/cm²
  • Fabric Weight 11.7 oz
  • Hazard Risk Category (HRC) 1
  • Standards NFPA 70E
  • Closure Type 1/4 Zipper
  • Sleeve Length 26-1/4"
  • Fits Chest Size 43" - 46"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list