POWERGRID 1/4 ZIP SHIRT (11.7 OZ) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

POWERGRID 1/4 ZIP SHIRT (11.7 OZ)

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDFB200
  • Mfr. Model # DFB200
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Baselayer Shirt
  • Colour Black
  • Size Small
  • ATPV Rating 5.2 cal/cm²
  • Material 68% Modacrylic, 29.2% Rayon, 2.8% Spandex
  • Hazard Risk Category (HRC) 1
  • Fabric Weight 11.7 oz
  • Standards NFPA 70E
  • Closure Type 1/4 Zipper
  • Sleeve Length 24-3/4"
  • Fits Chest Size 35" - 38"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list