POWERFRAME - SERRATED - CLAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POWERFRAME - SERRATED - CLAM

GERBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GER22-41964
  • Mfr. Model # 22-41964
  • UNSPSC # 27111504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Knife
  • Sheath No
  • Number of Blades 1
  • One-Hand Operation Yes
  • Length Open 7.00
  • Locking Blade Frame Lock
  • Features See-Through Lightweight Handle
  • Type Powerframe S/E
  • Blade Edge Serrated
  • Blade Type Clip Point
  • Includes Pocket Clip
  • Handle Colour Silver
  • Blade Material Stainless Steel w/Titanium Coating
  • Handle Material Stainless Steel w/Titanium Coating
  • Belt Clip Yes
  • Closed Length 4"
  • Blade Length 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list