Skip Content
POWERDRY WOMENS SS T-SHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

POWERDRY WOMENS SS T-SHIRT

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDFBW513T
  • Mfr. Model # DFBW513T
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Colour Navy
  • Material 72% Modacrylic, 28% Rayon, Nomex Thread
  • Item Short Sleeved T-Shirt
  • Size X-Large Tall
  • ATPV Rating 5.0 cal/cm²
  • Hazard Risk Category (HRC) 1
  • Fabric Weight 5.2 oz
  • Gender Women's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list