Skip Content
POWERDRY WOMENS LS T-SHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POWERDRY WOMENS LS T-SHIRT

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDFBW670T
  • Mfr. Model # DFBW670T
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Material 72% Modacrylic, 28% Lenzing FR, 15% Rayon
  • Colour Tan
  • Item Long Sleeved T-Shirt
  • ATPV Rating 5.0 cal/cm²
  • Size Small Tall
  • Hazard Risk Category (HRC) 1
  • Fabric Weight 5.2 oz.
  • Gender Women's
  • Standards NFPA 70E

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list