POWERDRY MIDWEIGHT SHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POWERDRY MIDWEIGHT SHIRT

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDFB407T
  • Mfr. Model # DFB407T
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Midweight T-Shirt
  • Colour Navy Blue, Light Grey
  • Material 45% Rayon, 40% Modacrylic, 15% Para-aramid
  • Size 5X-Large Tall
  • ATPV Rating 9.5 cal/cm²
  • Hazard Risk Category (HRC) 1
  • Fabric Weight 6.4 oz.
  • Gender Men's
  • Standards HRC 2 NFPA 2112, NFPA 70E, NFPA 1975

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list