Skip Content
POWERDRY MIDWEIGHT SHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POWERDRY MIDWEIGHT SHIRT

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDFB404
  • Mfr. Model # DFB404
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • ATPV Rating 8.1 cal/cm²
  • Hazard Risk Category (HRC) 1
  • Item Midweight T-Shirt
  • Colour Navy
  • Material 70% Modacrylic, 15% Lenzing FR, 15% Rayon
  • Size 2X-Large
  • Fabric Weight 8.75 oz
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list