Skip Content
POWERDRY MIDWEIGHT SHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

POWERDRY MIDWEIGHT SHIRT

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDFB403T
  • Mfr. Model # DFB403T
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Material 45% Rayon, 40% Modacrylic, 15% Para-aramid
  • Colour Navy Blue, Light Grey
  • Item Midweight T-Shirt
  • Size X-Large Tall
  • Hazard Risk Category (HRC) 1
  • ATPV Rating 9.5 cal/cm²
  • Fabric Weight 6.4 oz.
  • Gender Men's
  • Standards HRC 2 NFPA 2112, NFPA 70E, NFPA 1975

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list