Skip Content
POWERDRY MENS SS T-SHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWERDRY MENS SS T-SHIRT

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDFB517
  • Mfr. Model # DFB517
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2321
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Short Sleeved T-Shirt
  • Colour Navy
  • Material 72% Modacrylic, 28% Rayon, Nomex Thread
  • Size 5X-Large
  • ATPV Rating 5.0 cal/cm²
  • Hazard Risk Category (HRC) 1
  • Gender Men's
  • Fabric Weight 5.2 oz

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list