Skip Content
POWERDRY MENS SS T-SHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWERDRY MENS SS T-SHIRT

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDFB515
  • Mfr. Model # DFB515
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2321
  • Shipping Weight 0.75 lbs

Technical Specs

  • Colour Navy
  • Item Short Sleeved T-Shirt
  • Material 72% Modacrylic, 28% Rayon, Nomex Thread
  • Size 3X-Large
  • ATPV Rating 5.0 cal/cm²
  • Gender Men's
  • Fabric Weight 5.2 oz
  • Hazard Risk Category (HRC) 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list