Skip Content
POWERDRY MENS SS T-SHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POWERDRY MENS SS T-SHIRT

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDFB514
  • Mfr. Model # DFB514
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2321
  • Shipping Weight 0.75 lbs

Technical Specs

  • Colour Navy
  • Item Short Sleeved T-Shirt
  • Material 72% Modacrylic, 28% Rayon, Dupont Nomex(R) Thread
  • Size 2X-Large
  • ATPV Rating 5.0 cal/cm²
  • Hazard Risk Category (HRC) 1
  • Gender Men's
  • Fabric Weight 5.2 oz
  • Standards NFPA 70E, CAT 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list