Skip Content
POWERDRY MENS LS T-SHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POWERDRY MENS LS T-SHIRT

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDFB672T
  • Mfr. Model # DFB672T
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Material 72% Modacrylic, 28% Rayon, Nomex(R) Thread
  • Colour Tan
  • Item Long Sleeved T-Shirt
  • Size Large Tall
  • ATPV Rating 9.5 cal/cm²
  • Fabric Weight 9.6 oz.
  • Hazard Risk Category (HRC) 1
  • Gender Men's
  • Standards NFPA 70E, NFPA 2112, CAT 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list