Skip Content
POWERDRY MENS BOXERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

POWERDRY MENS BOXERS

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDFB013
  • Mfr. Model # DFB013
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Colour Navy
  • Material 66% Modacrylic, 29% Rayon, 5% Spandex
  • Item Men's Boxers
  • Size X-Large
  • ATPV Rating 6.6 cal/cm²
  • Hazard Risk Category (HRC) 1
  • Gender Men's
  • Fabric Weight 7.5 oz

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list